Motion
32042
SoftFinish Screwdriver - Slotted Tip, 8 mm Tip Size, 175 mm Blade Length, 10 in Overall Length
Mi Item #02571809
MFR #32042
Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Screwdriver - Slotted Tip, 8 mm Tip Size, 175 mm Blade Length, 10 in Overall Length
Mi Item #02571809
MFR #32042

Mfr description
32042 INSLTD SLT 8.0X175MM (5/16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.83/each

Specifications

Dimensions

  • Blade Length
    175 mm
  • Height
    1.5000 in, 38.10 mm
  • Overall Length
    10 in
  • Tip Size
    8 mm
  • Weight
    0.34 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Insulated
    Yes
  • Insulation Rating
    1000 V
  • Tip Style
    Slotted
  • Type
    Screwdriver
  • UPC_NO
    084705320427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)