Motion
32045
SoftFinish Screwdriver - Slotted TiP, 3/8 in Tip Size, 8 in Blade Length, 318 mm
MI ITEM #02571810
MFR #32045
Your Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Screwdriver - Slotted TiP, 3/8 in Tip Size, 8 in Blade Length, 318 mm
MI ITEM #02571810
MFR #32045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.88/each(List $28.61)

Overview

Mfr description
32045 INSLTD SLT 10.0X200MM (3/8)

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/8 in
  • Blade Length
    8 in
  • Overall Length
    318 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Insulation Rating
    1000 V
  • UPC_NO
    084705320458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought