Motion
32093
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 10 Piece Set
MI ITEM #02571813
MFR #32093
Price$115.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 10 Piece Set
MI ITEM #02571813
MFR #32093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$115.45/each

Specifications

Dimensions

  • Blade Length
    100 Phillips mm, 100 Slotted mm, 125 Slotted mm, 150 Phillips mm, 150 Slotted mm, 60 Phillips mm, 60 Slotted mm, 75 Slotted mm, 80 Phillips mm
  • Overall Length
    164 Phillips mm, 164 Slotted mm, 179 Slotted mm, 191 Phillips mm, 204 Slotted mm, 218 Phillips mm, 236 Slotted mm, 268 Phillips mm, 268 Slotted mm
  • Tip Sizes
    #0 (Phillips), #1 (Phillips), #2 (Phillips), #3 (Phillips), 2 (Slotted) mm, 2.5 (Slotted) mm, 3 (Slotted) mm, 3.5 (Slotted) mm, 4.5 (Slotted) mm, 6.5 (Slotted) mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    10
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705320939

Overview

Mfr description
32093 INSLTD SLT & PHL 10PC SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought