Motion
32100
Screwdriver - Phillips Tip, #0 Tip Size, 2.3 in Blade Length, 5-1/2 in Overall Length
MI ITEM #02571814
MFR #32100
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, #0 Tip Size, 2.3 in Blade Length, 5-1/2 in Overall Length
MI ITEM #02571814
MFR #32100

Mfr description
32100 INSLTD PHL 0 X 60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • Blade Length
    2.3 in
  • Height
    1.7500 in
  • Overall Length
    5-1/2 in
  • Tip Size
    #0
  • Weight
    0.06 lbs

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Style
    Cushion Grip
  • Magnetic
    No
  • Magnetized Tip
    No
  • Standards Met
    EN/IEC 60900 | CSA | VDE
  • Tip Style
    Phillips
  • UPC_NO
    084705321004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)