Motion
32101
Screwdriver - Phillips TiP, #1 Tip Size, 80 mm Blade Length, 191 mm
MI ITEM #02571815
MFR #32101
Your Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1 Tip Size, 80 mm Blade Length, 191 mm
MI ITEM #02571815
MFR #32101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.54/each(List $12.30)

Overview

Mfr description
32101 INSLTD PHL 1 X 80MM

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #1
  • Blade Length
    80 mm
  • Overall Length
    191 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Black Oxide
  • Insulation Rating
    1000 V
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705321011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text