Motion
32102
Screwdriver - Phillips TiP, #2 Tip Size, 100 mm Blade Length, 218 mm
MI ITEM #02571816
MFR #32102
List Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 100 mm Blade Length, 218 mm
MI ITEM #02571816
MFR #32102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.33/each for your price

Overview

Mfr description
32102 INSLTD PHL 2 X 100MM

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    100 mm
  • Overall Length
    218 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Black Oxide
  • Insulation Rating
    1000 V
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705321028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought