Motion
32103
Screwdriver - Phillips Tip, #3 Tip Size, 150 mm Blade Length, 268 mm Overall Length
MI ITEM #02571817
MFR #32103
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips Tip, #3 Tip Size, 150 mm Blade Length, 268 mm Overall Length
MI ITEM #02571817
MFR #32103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.75/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Height
    2.5000 in, 63.50 mm
  • Overall Length
    268 mm
  • Tip Size
    #3
  • Weight
    0.34 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle Style
    Cushion Grip
  • Insulated
    Yes
  • Insulation Rating
    1000 V
  • Tip Style
    Phillips
  • Type
    Screwdriver
  • UPC_NO
    084705321035

Overview

Mfr description
32103 INSLTD PHL 3 X 150MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought