Motion
32270
Nut Driver - Solid Shank Style, 3/8 in Hex Size, 125 mm Shank Length, 243 mm Overall Length
MI ITEM #02571839
MFR #32270
Price$24.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Solid Shank Style, 3/8 in Hex Size, 125 mm Shank Length, 243 mm Overall Length
MI ITEM #02571839
MFR #32270

Mfr description
32270 INSLTD NUT-DRV 3/8 X 125MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.27/each

Specifications

Dimensions

  • Hex Depth
    1 in
  • Hex Size
    3/8 in
  • Overall Length
    243 mm
  • Shank Length
    125 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Tool Steel
  • Shank Style
    Solid
  • UPC_NO
    084705322704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)