Motion
32291
Nut Driver Set - Solid Shank Style, 125 mm Shank Length, Number of Drivers: 5
MI ITEM #02571844
MFR #32291
Price$94.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Solid Shank Style, 125 mm Shank Length, Number of Drivers: 5
MI ITEM #02571844
MFR #32291

Mfr description
32291 INSLTD NUT-DRV 5PC METRIC SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.39/each

Specifications

Dimensions

  • Hex Depth
    1 in
  • Hex Size
    10 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Overall Length
    236 mm, 243 mm
  • Shank Length
    125 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Cushion Grip, Multi-Component
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    5
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    CVM Tool Steel
  • Shank Style
    Solid
  • UPC_NO
    084705322919

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)