Motion
32292
Nut Driver Set - Solid Shank Style, 125 mm Shank Length, Number of Drivers: 7
MI ITEM #02571845
MFR #32292
Price$111.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Solid Shank Style, 125 mm Shank Length, Number of Drivers: 7
MI ITEM #02571845
MFR #32292

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$111.76/each

Specifications

Dimensions

  • Hex Depth
    1 in
  • Hex Size
    1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/32 in
  • Overall Length
    236 mm, 243 mm
  • Shank Length
    125 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Cushion Grip, Multi-Component
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    7
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    CVM Tool Steel
  • Shank Style
    Solid
  • UPC_NO
    084705322926

Overview

Mfr description
32292 INSLTD NUT-DRV 5PC IN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought