Motion
32511
SoftFinish Torx Driver - T6, 60 mm
MI ITEM #02571847
MFR #32511
List Price$10.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Torx Driver - T6, 60 mm
MI ITEM #02571847
MFR #32511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.81/each for your price

Overview

Mfr description
32511 INSULATED SOFTFINISH TORX

Specifications

  • Torx Size
    T6
  • Blade Length
    60 mm
  • Overall Length
    164 mm
  • Drive Style
    Torx
  • Blade Material
    Alloy Steel
  • Handle Style
    Ergonomic Cushion Grip
  • Finish Coating
    Black Oxide
  • UPC_NO
    084705325118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought