Motion
32516
SoftFinish Torx Driver - T7, 60 mm
Mi Item #02571848
MFR #32516
Price$10.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Torx Driver - T7, 60 mm
Mi Item #02571848
MFR #32516

Mfr description
32516 INSLTD TORX T7 X 50MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.24/each

Specifications

Dimensions

  • Blade Length
    60 mm
  • Overall Length
    164 mm
  • Torx Size
    T7

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Black Oxide
  • Handle Style
    Ergonomic Cushion Grip
  • UPC_NO
    084705325163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)