1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
32521
SoftFinish Torx Driver - T8, 60 mm
MI ITEM #
02571849
MFR #
32521
Price
$10.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
WIHA QUALITY TOOLS 32521
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
32521
SoftFinish Torx Driver - T8, 60 mm
MI ITEM #
02571849
MFR #
32521
Mfr description
32521 INSLTD TORX T8 X 60MM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.50
/each
Add to Cart
Specifications
Dimensions
Blade Length
60 mm
Overall Length
164 mm
Torx Size
T8
Details
Blade Material
Alloy Steel
Drive Style
Torx
Finish Coating
Black Oxide
Handle Style
Ergonomic Cushion Grip
UPC_NO
084705325217
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items