Motion
32536
SoftFinish Torx Driver - T15, 80 mm
MI ITEM #02571852
MFR #32536
Your Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Torx Driver - T15, 80 mm
MI ITEM #02571852
MFR #32536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.75/each(List $13.51)

Overview

Mfr description
32536 INSLTD TORX T15 X 80MM

Specifications

  • Torx Size
    T15
  • Blade Length
    80 mm
  • Overall Length
    191 mm
  • Drive Style
    Torx
  • Blade Material
    Alloy Steel
  • Handle Style
    Ergonomic Cushion Grip
  • Finish Coating
    Black Oxide
  • UPC_NO
    084705325361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought