Motion
32541
SoftFinish Torx Driver - T20, 80 mm
Mi Item #02571853
MFR #32541
Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Torx Driver - T20, 80 mm
Mi Item #02571853
MFR #32541

Mfr description
32541 INSLTD TORX T20 X 100MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.61/each

Specifications

Dimensions

  • Blade Length
    80 mm
  • Overall Length
    191 mm
  • Torx Size
    T20

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Torx
  • Finish Coating
    Black Oxide
  • Handle Style
    Ergonomic Cushion Grip
  • UPC_NO
    084705325415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)