Motion
32590
Torx Key or Torx Driver Set - Torx Drive Style, T8 Minimum Torx Size, T-25 Maximum Torx Size
Mi Item #02571859
MFR #32590
Price$79.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key or Torx Driver Set - Torx Drive Style, T8 Minimum Torx Size, T-25 Maximum Torx Size
Mi Item #02571859
MFR #32590

Mfr description
32590 TORX INSLTD 6 PC SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.46/each

Specifications

Dimensions

  • Maximum Torx Size
    T-25
  • Minimum Torx Size
    T8
  • Torx Size
    T-10, T-15, T-20, T-25, T-8, T-9

Details

  • Drive Style
    Torx
  • Finish Coating
    Black
  • Handle Style
    Soft Finish
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Driver Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)