Motion
32705
Wire Cutter - Copper Wire: 1.0 in Cutting Capacity, Spring Return, 4-1/2 in Overall Length
MI ITEM #02571863
MFR #32705
List Price$95.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Copper Wire: 1.0 in Cutting Capacity, Spring Return, 4-1/2 in Overall Length
MI ITEM #02571863
MFR #32705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.27/each for your price

Overview

Mfr description
32705 FLUSH TAPERED HEAD SIDE CT

Specifications

  • Overall Length
    4-1/2 in
  • Cutting Capacity
    Copper Wire: 1.0 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, Yellow
  • Resharpened
    Cannot Be Resharpened
  • Material
    Steel
  • UPC_NO
    084705327051
  • Weight
    0.19 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought