Motion
32710
Wire Cutter - Copper Wire: 1.0 in Cutting Capacity, 4-1/2 in Overall Length
Mi Item #02571866
MFR #32710
Price$83.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Copper Wire: 1.0 in Cutting Capacity, 4-1/2 in Overall Length
Mi Item #02571866
MFR #32710

Mfr description
32710 FULLFLUSH TAPERED HEAD SIDE CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.41/each

Specifications

Dimensions

  • Height
    1.0000 in, 25.40 mm
  • Length
    9.8000 in, 248.92 mm
  • Overall Length
    4-1/2 in
  • Single Part Height
    25.40 mm;1.0000 in
  • Single Part Length
    248.92 mm;9.8000 in
  • Single Part Width
    91.44 mm;3.6000 in
  • Tool Weight
    0.23 lbs, 104.33 g
  • Tool Width
    91.44 mm;3.6000 in
  • Weight
    0.23 lb
  • Width
    3.6000 in, 91.44 mm

Details

  • Application
    ESD Safe, Electronic
  • Blade Finish
    Mirror Polished
  • Cutter Type
    Flush Cut
  • Cutting Capacity
    Copper Wire: 1.0 in
  • Description
    Electronic ESD Safe Precision Wide Tapered Head Full Flush Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, Yellow
  • Handle Material
    Dissipative Anti-Static material
  • Handle Style
    Ergonomic Grips
  • Handle Type
    ESD Safe
  • High Leverage
    No
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    084705327105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)