Specifications
Dimensions
- Overall Length4-3/4 in
Details
- Handle StyleNon Slip Soft Grip
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSmooth
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)