Overview
Mfr description
32748 NEEDLE NOSE BENT SERRATED JAWS
Specifications
- Overall Length5-3/4 in
- Handle StyleNon Slip Soft Grip
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSmooth
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data