1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
32808
Needle Nose Pliers - 200 mm Overall Length, Ergonomic Handle
Mi Item #
02571890
MFR #
32808
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Needle Nose Pliers
WIHA QUALITY TOOLS 32808
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
32808
Needle Nose Pliers - 200 mm Overall Length, Ergonomic Handle
Mi Item #
02571890
MFR #
32808
Mfr description
32808 INSLTD LONG NOSE PLIERS 8"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
200 mm
Details
Handle Style
Ergonomic
Includes Cutter
Includes Cutter
Jaw Surface Style
Serrated
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items