Motion
32832
Wire Cutter - Copper: #6 AWG Cutting Capacity, No Spring Return, 6.3 in Overall Length
Mi Item #02571893
MFR #32832
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Copper: #6 AWG Cutting Capacity, No Spring Return, 6.3 in Overall Length
Mi Item #02571893
MFR #32832

Mfr description
32832 INSLTD HVY DTY SIDE CUTTER 6.5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.3 in
  • Weight
    0.49 lb

Details

  • Blade Finish
    Chrome
  • Cutting Capacity
    Copper: #6 AWG
  • Ergonomic Handle
    Ergonomic Handle
  • Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)