Motion
32838
Wire Cutter - Copper: #4 AWG Cutting Capacity, No Spring Return, 8 in Overall Length
MI ITEM #02571896
MFR #32838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Copper: #4 AWG Cutting Capacity, No Spring Return, 8 in Overall Length
MI ITEM #02571896
MFR #32838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32838 INSLTD HIGH LVRGE SIDE CUTTER 8"

Specifications

  • Overall Length
    8 in
  • Cutting Capacity
    Copper: #4 AWG
  • Ergonomic Handle
    Ergonomic Handle
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Chrome
  • Material
    Steel
  • Weight
    0.64 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought