Motion
33402
Hex Driver - Hex Drive Style, Ergonomic Plastic Handle Style, 2.5 mm Hex Size, 100 mm Blade Length
MI ITEM #02571908
MFR #33402
Your Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Ergonomic Plastic Handle Style, 2.5 mm Hex Size, 100 mm Blade Length
MI ITEM #02571908
MFR #33402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.68/each(List $6.54)

Overview

Mfr description
33402 T-HNDL HEX 2.5 X 100MM

Specifications

  • Hex Size
    2.5 mm
  • Blade Length
    100 mm
  • Drive Style
    Hex
  • Handle Style
    Ergonomic Plastic
  • Overall Length
    126 mm
  • Blade Material
    Alloy Steel
  • Finish Coating
    Nickel
  • Handle Type
    T-Handle
  • Type
    Classic Grip Hex
  • Height
    2.0000 in
  • Length
    10.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text