Motion
33404
Hex Key - 3 mm Hex Size, Straight Shape, 150 mm Blade Length, Straight End, Steel
Mi Item #02571910
MFR #33404
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3 mm Hex Size, Straight Shape, 150 mm Blade Length, Straight End, Steel
Mi Item #02571910
MFR #33404

Mfr description
33404 T-HNDL HEX 3.0 X 150MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Hex Size  
    3 mm
  • Overall Length
    10.2500 in, 260.35 mm
  • Overall Length Range
    10.2500 in, 260.35 mm
  • Weight
    0.08 lbs

Details

  • Arm Style
    T Handle
  • Ball End
    Straight End
  • Color
    Red
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • End Type
    Straight End
  • Finish Coating
    Nickel
  • Flexible
    No
  • Key Shape
    Straight
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • System of Measurement
    Metric
  • Type
    T Handle
  • UPC_NO
    084705334042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)