Motion
33407
Hex Key - 4 mm Hex Size, Straight Shape, 150 mm Blade Length, Straight End, Steel
MI ITEM #02571913
MFR #33407
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 4 mm Hex Size, Straight Shape, 150 mm Blade Length, Straight End, Steel
MI ITEM #02571913
MFR #33407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
33407 T-HNDL HEX 4.0 X 150MM

Specifications

  • Hex Size
  • Key Shape
    Straight
  • Drive Style
    Hex
  • Blade Length
    150 mm
  • Ball End
    Straight End
  • Material
    Steel
  • Finish Coating
    Nickel
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705334073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought