Motion
33417
Hex Driver - Hex Drive Style, Ergonomic Plastic Handle Style, 6 mm Hex Size, 350 mm Blade Length
Mi Item #02571922
MFR #33417
Price$19.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Ergonomic Plastic Handle Style, 6 mm Hex Size, 350 mm Blade Length
Mi Item #02571922
MFR #33417

Mfr description
33417 T-HNDL HEX 6.0 X 350MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.54/each

Specifications

Dimensions

  • Blade Length
    350 mm
  • Height
    3.7500 in
  • Hex Size
    6 mm
  • Length
    10.5000 in
  • Overall Length
    382 mm

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Nickel
  • Handle Style
    Ergonomic Plastic
  • Handle Type
    T-Handle
  • Type
    Classic Grip Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)