Motion
33418
Hex Driver - Hex Drive Style, 5/64 in Hex Size, 6 in Blade Length
MI ITEM #02571923
MFR #33418
List Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, 5/64 in Hex Size, 6 in Blade Length
MI ITEM #02571923
MFR #33418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.65/each for your price

Overview

Mfr description
33418 5/64X150MM COMFORTGRIP T-HDL

Specifications

  • Hex Size
    5/64 in
  • Blade Length
    6 in
  • Drive Style
    Hex
  • Ball End
    Straight End
  • Blade Material
    Steel
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought