Motion
33420
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 3/32 in Hex Size, 5.9 in Blade Length
MI ITEM #02571924
MFR #33420
List Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 3/32 in Hex Size, 5.9 in Blade Length
MI ITEM #02571924
MFR #33420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.54/each for your price

Overview

Mfr description
33420 3/32X150MM COMFORTGRIP T-HDL

Specifications

  • Hex Size
    3/32 in
  • Blade Length
    5.9 in
  • Drive Style
    Hex
  • Handle Style
    Soft Grip T-Handle
  • Ball End
    Straight End
  • Blade Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Type
    T-Handle
  • Type
    SoftGrip Hex
  • Height
    4.5000 in
  • Length
    10.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought