Motion
33424
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 1/8 in Hex Size, 5.9 in Blade Length
Mi Item #02571928
MFR #33424
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 1/8 in Hex Size, 5.9 in Blade Length
Mi Item #02571928
MFR #33424

Mfr description
33424 1/8X150MM COMFORTGRIP T-HDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Blade Length
    5.9 in
  • Height
    4.5000 in
  • Hex Size
    1/8 in
  • Length
    10.3800 in

Details

  • Ball End
    Straight End
  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    Soft Grip T-Handle
  • Handle Type
    T-Handle
  • Type
    SoftGrip Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)