Motion
33433
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 1/4 in Hex Size, 5.9 in Blade Length
MI ITEM #02571935
MFR #33433
List Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 1/4 in Hex Size, 5.9 in Blade Length
MI ITEM #02571935
MFR #33433

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.33/each for your price

Overview

Mfr description
33433 1/4X150MM COMFORTGRIP T-HDL

Specifications

  • Hex Size
    1/4 in
  • Blade Length
    5.9 in
  • Drive Style
    Hex
  • Handle Style
    Soft Grip T-Handle
  • Ball End
    Ball End
  • Blade Material
    Alloy Steel
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought