Motion
33446
Hex Driver - Hex Drive Style, Soft Grip Dual Drive T-Handle Handle Style, 3 mm Hex Size, 150 mm Blade Length
MI ITEM #02571945
MFR #33446
Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Soft Grip Dual Drive T-Handle Handle Style, 3 mm Hex Size, 150 mm Blade Length
MI ITEM #02571945
MFR #33446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.30/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Height
    4.5000 in
  • Hex Size
    3 mm
  • Length
    10.3800 in

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    Soft Grip Dual Drive T-Handle
  • Handle Type
    T-Handle
  • Type
    SoftGrip Hex

Overview

Mfr description
33446 3.0X150MM COMFORTGRIP T-HDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought