Motion
33450
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 5 mm Hex Size, 150 mm Blade Length
Mi Item #02571947
MFR #33450
Price$12.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 5 mm Hex Size, 150 mm Blade Length
Mi Item #02571947
MFR #33450

Mfr description
33450 5.0X150MM COMFORTGRIP T-HDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.32/each

Specifications

Dimensions

  • Blade Length
    150 mm
  • Height
    4.5000 in
  • Hex Size
    5 mm
  • Length
    10.3800 in

Details

  • Ball End
    Ball End
  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    Soft Grip T-Handle
  • Handle Type
    T-Handle
  • Type
    SoftGrip Ball End Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)