1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
33454
Hex Driver - Hex Drive Style, Soft Grip Dual Drive T-Handle Handle Style, 8 mm Hex Size, 200 mm Blade Length
MI ITEM #
02571950
MFR #
33454
Price
$19.09
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
WIHA QUALITY TOOLS 33454
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
33454
Hex Driver - Hex Drive Style, Soft Grip Dual Drive T-Handle Handle Style, 8 mm Hex Size, 200 mm Blade Length
MI ITEM #
02571950
MFR #
33454
Mfr description
33454 8.0X200MM COMFORTGRIP T-HDL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.09
/each
Add to Cart
Specifications
Dimensions
Blade Length
200 mm
Hex Size
8 mm
Details
Ball End
Ball End
Blade Material
Alloy Steel
Drive Style
Hex
Finish Coating
Black Oxide
Handle Style
Soft Grip Dual Drive T-Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items