Motion
33462
Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 9/64 in Hex Size, 6 in Blade Length
MI ITEM #02571954
MFR #33462
Your Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 9/64 in Hex Size, 6 in Blade Length
MI ITEM #02571954
MFR #33462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.71/each(List $6.57)

Overview

Mfr description
33462 T-HNDL HEX IN 9/64 X 6.0"

Specifications

  • Hex Size
    9/64 in
  • Blade Length
    6 in
  • Drive Style
    Hex
  • Handle Style
    Ergonomic Grip T-Handle
  • Blade Material
    Alloy Steel
  • Finish Coating
    Nickel
  • Handle Type
    T-Handle
  • Type
    Classic Grip Hex
  • Height
    2.2500 in
  • Length
    9.8800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought