1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
33468
Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 3/16 in Hex Size, 6 in Blade Length
MI ITEM #
02571956
MFR #
33468
Price
$7.53
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
WIHA QUALITY TOOLS 33468
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
33468
Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 3/16 in Hex Size, 6 in Blade Length
MI ITEM #
02571956
MFR #
33468
Mfr description
33468 T-HNDL HEX IN 3/16 X 6.0"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.53
/each
Add to Cart
Specifications
Dimensions
Blade Length
6 in
Height
2.5000 in
Hex Size
3/16 in
Length
12.0000 in
Details
Blade Material
Alloy Steel
Drive Style
Hex
Finish Coating
Nickel
Handle Style
Ergonomic Grip T-Handle
Handle Type
T-Handle
Type
Classic Grip Hex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items