Motion
33492
Key Set - Steel
MI ITEM #02571961
MFR #33492
Price$79.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
MI ITEM #02571961
MFR #33492

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.02/each

Specifications

Dimensions

  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    3/32 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Handle Style
    Dual Drive Soft Grip T-Handle
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set

Overview

Mfr description
33492 T-HNDL 10PC SET HEX 3/32-3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought