Motion
33494
Key Set - Steel
MI ITEM #02571963
MFR #33494
Your Price$122.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
MI ITEM #02571963
MFR #33494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$122.54/each(List $124.53)

Overview

Mfr description
33494 11PC HEX IN COMFORTGRIP SET

Specifications

  • Set Type
    Key Set
  • Minimum Hex Size
    5/64 in
  • Maximum Hex Size
    3/8 in
  • Drive Style
    Hex
  • Material
    Steel
  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Ball End
    Ball End
  • Finish Coating
    Black
  • Handle Style
    Dual Drive Soft Grip T-Handle
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text