Motion
33496
Key Set - Steel
Mi Item #02571964
MFR #33496
Price$112.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
Mi Item #02571964
MFR #33496

Mfr description
33496 8PC HEX METRIC COMFORTGRIP SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.62/each

Specifications

Dimensions

  • Hex Size
    10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    2 mm

Details

  • Ball End
    Ball End, Straight End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Handle Style
    Soft Grip T-Handle
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)