Motion
33498
Key Set - Steel
Mi Item #02571965
MFR #33498
Price$98.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set - Steel
Mi Item #02571965
MFR #33498

Mfr description
33498 8 PC HEX IN COMFORTGRIP SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.15/each

Specifications

Dimensions

  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    1/8 in

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Handle Style
    Soft Grip T-Handle
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)