Motion
336 74
Nut Driver - Solid Shank Style, 7/16 in Hex Size, 6 in Shank Length
MI ITEM #02571977
MFR #336 74
List Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Solid Shank Style, 7/16 in Hex Size, 6 in Shank Length
MI ITEM #02571977
MFR #336 74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.56/each for your price

Overview

Mfr description
33674 T-HNDL NUT-DRV 7/16 X 5.0"

Specifications

  • Hex Size
    7/16 in
  • Shank Style
    Solid
  • Shank Length
    6 in
  • Handle Style
    T-Handle
  • Shank Material
    Alloy Steel
  • Hex Depth
    1 in
  • Replaceable Shaft
    Fixed Shaft
  • Handle Length
    4 in
  • Finish Coating
    Nickel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    084705336749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought