Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - Solid Shank Style, 5/32 in Hex Size, 5 in Shank Length, 238 mm Overall Length
MI ITEM #02571997
MFR #34135

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
34135 SFTFNSH NUT-DRV 5/32 X 125MM

Specifications

  • Hex Size
    5/32 in
  • Shank Style
    Solid
  • Shank Length
    5 in
  • Overall Length
    238 mm
  • Handle Style
    Ergonomic Cushion Grip
  • Shank Material
    Alloy Steel
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Nickel Plated
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought