Motion
34193
SoftFinish Nut Driver Set - Solid Shank Style, 5 in Shank Length, Number of Drivers: 7
MI ITEM #02572008
MFR #34193
Price$95.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Nut Driver Set - Solid Shank Style, 5 in Shank Length, Number of Drivers: 7
MI ITEM #02572008
MFR #34193

Mfr description
34193 SFTFNSH NUT-DRV 7 PC ICNH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.04/each

Specifications

Dimensions

  • Hex Depth
    1 in
  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Shank Length
    5 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Ergonomic, Multi-Component
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    7
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    CVM Tool Steel
  • Shank Style
    Solid
  • UPC_NO
    084705341934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)