Motion
34194
SoftFinish Nut Driver Set - Solid Shank Style, 125 mm Shank Length, Number of Drivers: 7
MI ITEM #02572009
MFR #34194
Price$72.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Nut Driver Set - Solid Shank Style, 125 mm Shank Length, Number of Drivers: 7
MI ITEM #02572009
MFR #34194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.97/each

Specifications

Dimensions

  • Hex Size
    10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm
  • Shank Length
    125 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Ergonomic, Multi-Component
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    7
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    CVM Tool Steel
  • Shank Style
    Solid
  • UPC_NO
    084705341941

Overview

Mfr description
34194 SFTFNSH NUT-DRV 7 PC METRIC SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought