1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
36215
SoftFinish Torx Driver - T8, 60 mm
MI ITEM #
02572078
MFR #
36215
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
WIHA QUALITY TOOLS 36215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
36215
SoftFinish Torx Driver - T8, 60 mm
MI ITEM #
02572078
MFR #
36215
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36215 POWERHNDL TORX T8 X 60MM
Specifications
Torx Size
T8
Blade Length
60 mm
Overall Length
135 mm
Drive Style
Torx
Blade Material
Alloy Steel
Handle Style
Acetate Handle
Finish Coating
Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data