Motion
36230
SoftFinish Torx Driver - T15, 80 mm
MI ITEM #02572084
MFR #36230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Torx Driver - T15, 80 mm
MI ITEM #02572084
MFR #36230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36230 POWERHNDL TORX T15 X 80MM

Specifications

  • Torx Size
    T15
  • Blade Length
    80 mm
  • Overall Length
    170 mm
  • Drive Style
    Torx
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate Handle
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text