Motion
36238
Torx Driver - IP15, 80 mm
MI ITEM #02572087
MFR #36238
List Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Driver - IP15, 80 mm
MI ITEM #02572087
MFR #36238

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.13/each for your price

Overview

Mfr description
36238 SFTFNSH TORXPLUS IP15 X 80MM

Specifications

  • Torx Size
    IP15
  • Blade Length
    80 mm
  • Overall Length
    191 mm
  • Drive Style
    Torx Plus
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Finish Coating
    Chrome
  • UPC_NO
    084705362380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text