Motion
36240
SoftFinish Torx Driver - T25, 100 mm
MI ITEM #02572089
MFR #36240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftFinish Torx Driver - T25, 100 mm
MI ITEM #02572089
MFR #36240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36240 POWERHNDL TORX T25 X 100MM

Specifications

  • Torx Size
    T25
  • Blade Length
    100 mm
  • Overall Length
    200 mm
  • Drive Style
    Torx
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate Handle
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text