1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIHA QUALITY TOOLS
362 45
Torx Driver - T27, 115 mm
MI ITEM #
02572091
MFR #
362 45
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Torx Keys and Drivers
WIHA QUALITY TOOLS 362 45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIHA QUALITY TOOLS
362 45
Torx Driver - T27, 115 mm
MI ITEM #
02572091
MFR #
362 45
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36245 POWERHNDL TORX T27 X 115MM
Specifications
Torx Size
T27
Blade Length
115 mm
Overall Length
215 mm
Drive Style
Torx
Blade Material
Alloy Steel
Handle Style
Power handle Cellulose-Acetate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data