Motion
36268
Screwdriver - Torx TiP, T7 Tip Size, 60 mm Blade Length, 164 mm
MI ITEM #02572098
MFR #36268
Your Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Torx TiP, T7 Tip Size, 60 mm Blade Length, 164 mm
MI ITEM #02572098
MFR #36268

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.91/each(List $8.51)

Overview

Mfr description
36268 SFTFNSH TORX T7 X 60MM

Specifications

  • Tip Style
    Torx
  • Tip Size
    T7
  • Blade Length
    60 mm
  • Overall Length
    164 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3.5 mm
  • Finish Coating
    Hard Chrome
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705362687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text